Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 36H x 36W
Mfr # 20UA26
Zoro # G8485714
product price: $817.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 3.667 sq ft
- Min. Wall Opening (In.) 36H x 36W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 4,244 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA26
- Zoro # G8485714
- UPC # 190735154564
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 38 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 30 in |
Outside Width (In.) | 38 1/2 in |
Rough Opening Height | 36 in |
Inside Height | 34 1/2 in |
Min. Wall Opening (H x W) | 39 in x 39 in |
Outside Height | 35 1/2 in |
Rough Opening Width | 36 in |
Inside Width | 33 3/4 in |
Flange Width | 1 1/2 in |
Outside Width | 35 1/2 in |
Description
39 In.H 39 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 35 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 36 in, Rough Opening Width 36 in, Louver Maximum Intake 4,244 cfm, Maximum Exhaust 6,068 cfm, Flange Width 1 1/2 in, Free Area 3.8 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 34 1/2 in, Inside Width 33 3/4 in, Number of Blades 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Terminal Caps, 10 - 24Threads, PK10 (CER-102-104)
- LENNOX Fan Blade, 18 Diameter, 4Blade, 34 Pit (98M20)
- MCDONNELL & MILLER Makeup Feeder (25-A)
- AIR HANDLER 24x24x10 Synthetic Cube Air Filter (6B778)
- DAYTON Louver, Wall Opening 24x36In, Galvannealed (4FZG5)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C977)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Louver, Intake, 18-24 In, Galvanized Steel (3C972)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- GAF LOUVER WHT ALUM 12""X12"" (DA1212W)
- Dayton Intake Louvers