Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 36H x 30W
Mfr # 20UC02
Zoro # G8655683
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 3.106 sq ft
- Min. Wall Opening (In.) 36H x 30W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 3,472 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UC02
- Zoro # G8655683
- UPC # 190735155301
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 27 in |
Intake Louver Outside Height | 38 1/2 in |
Inside Height (In.) | 30 in |
Outside Width (In.) | 32 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width | 29 1/2 in |
Inside Width | 27 3/4 in |
Rough Opening Width | 30 in |
Outside Height | 35 1/2 in |
Flange Width | 1 1/2 in |
Rough Opening Height | 36 in |
Inside Height | 34 1/2 in |
Min. Wall Opening (H x W) | 30 in x 27 in |
Description
38.5 In.H 32.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 35 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 36 in, Rough Opening Width 30 in, Louver Maximum Intake 3,472 cfm, Maximum Exhaust 4,965 cfm, Flange Width 1 1/2 in, Free Area 3.1 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 34 1/2 in, Inside Width 27 3/4 in, Number of Blades 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (TH-1C-APG)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 2 In, (F)NPT (VG7842ST)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 58-3/4" L, 12 in H (8040206803)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HS3)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 48W (20UA71)
- DAYTON Combo Louver Damper, Adj, 35-1/2 H, Alum (5NKH9)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 54W (20UA75)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- Dayton Intake Louvers