Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 36H x 18W
Mfr # 20UA88
Zoro # G8655552
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 1.725 sq ft
- Min. Wall Opening (In.) 36H x 18W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 1,929 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA88
- Zoro # G8655552
- UPC # 190735155172
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 15 in |
Intake Louver Outside Height | 38 1/2 in |
Outside Width (In.) | 20 1/2 in |
Inside Height (In.) | 30 in |
Flange Width (In.) | 1 1/2 in |
Min. Wall Opening (H x W) | 30 in x 15 in |
Outside Width | 17 1/2 in |
Inside Width | 15 3/4 in |
Outside Height | 35 1/2 in |
Rough Opening Width | 18 in |
Flange Width | 1 1/2 in |
Inside Height | 34 1/2 in |
Rough Opening Height | 36 in |
Description
38.5 In.H 20.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 35 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 36 in, Rough Opening Width 18 in, Louver Maximum Intake 1,929 cfm, Maximum Exhaust 2,758 cfm, Flange Width 1 1/2 in, Free Area 1.7 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 34 1/2 in, Inside Width 15 3/4 in, Number of Blades 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 80 Series Thermostats, 2 H 1 C, Hardwired/Battery, 24VAC (1F85U-22NP)
- ALL-FILTERS 20X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20241.C 4PK)
- DAYTON Motor Assembly (VE1RWB4MAG)
- BIG ASS FANS Purlin Kit, 15" L, Steel, Most Ceiling Fans (041106011)
- DAYTON Louver Damper, Adjustable, 30H x 48W (20UC21)
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel (4F421)
- DAYTON Louver, Wall Opening 48 x 36 In, Aluminum (4FZG1)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 48W (20UA67)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- DAYTON Louver, Wall Opening 36 x 36 In, Aluminum (4FZF8)
- Dayton Intake Louvers