Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 30H x 30W
Mfr # 20UA24
Zoro # G8485696
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 2.203 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 30H x 30W
- Louver Max. Intake 2,738 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA24
- Zoro # G8485696
- UPC # 190735154540
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 27 in |
Intake Louver Outside Height | 32 1/2 in |
Inside Height (In.) | 24 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 32 1/2 in |
Rough Opening Width | 30 in |
Min. Wall Opening (H x W) | 33 in x 33 in |
Inside Height | 28 1/2 in |
Flange Width | 1 1/2 in |
Rough Opening Height | 30 in |
Inside Width | 27 3/4 in |
Outside Height | 29 1/2 in |
Outside Width | 29 1/2 in |
Description
33 In.H 33 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 29 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 30 in, Rough Opening Width 30 in, Louver Maximum Intake 2,738 cfm, Maximum Exhaust 3,916 cfm, Flange Width 1 1/2 in, Free Area 2.4 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 28 1/2 in, Inside Width 27 3/4 in, Number of Blades 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Replacement Bowl - 20" For - Part# 15319506 (15319506)
- ROBERTSHAW Elec Cook Control, Tstat, 200-400 Range (5300-711)
- FIELD CONTROLS 10M+Mg2 10" Draft Regulator For (10M+MG2)
- GOODWAY Scale Removal System, 15 gpm, 115V (GDS-C40)
- DAYTON Louver Damper, Adjustable, 36H x 48W (20UA29)
- DAYTON Louver Damper, Adjustable, 48H x 60W (20UC38)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 30W (20UA11)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- Dayton Louvers