Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 24H x 60W
Mfr # 20UC34
Zoro # G8655945
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 4.033 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 24H x 60W
- Louver Max. Intake 4,509 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UC34
- Zoro # G8655945
- UPC # 190735155615
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 26 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 62 1/2 in |
Inside Height (In.) | 18 in |
Inside Width | 57 3/4 in |
Outside Width | 59 1/2 in |
Rough Opening Height | 24 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 60 in |
Outside Height | 23 1/2 in |
Inside Height | 22 1/2 in |
Min. Wall Opening (H x W) | 18 in x 57 in |
Description
26.5 In.H 62.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 23 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 24 in, Rough Opening Width 60 in, Louver Maximum Intake 4,509 cfm, Maximum Exhaust 6,447 cfm, Flange Width 1 1/2 in, Free Area 4 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 22 1/2 in, Inside Width 57 3/4 in, Number of Blades 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay (3TX7131-4CC13)
- HONEYWELL HOME WEEKLY/DAILY PROGRAM WALL SWITCH FOR LIG (PLS530A1008)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1442-1500B)
- SCHAEFER BRUSH Condenser Brush, 5/16" dia., Brass (43603)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 60W (20UA84)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Louver, Wall Opening 24x36In, Galvannealed (4FZG5)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- Dayton Intake Louvers