Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 24H x 48W
Mfr # 20UC20
Zoro # G8655857
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 3.184 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 24H x 48W
- Louver Max. Intake 3,559 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC20
- Zoro # G8655857
- UPC # 190735155486
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 26 1/2 in |
Inside Height (In.) | 18 in |
Outside Width (In.) | 50 1/2 in |
Flange Width (In.) | 1 1/2 in |
Flange Width | 1 1/2 in |
Outside Height | 23 1/2 in |
Min. Wall Opening (H x W) | 18 in x 45 in |
Outside Width | 47 1/2 in |
Rough Opening Width | 48 in |
Inside Height | 22 1/2 in |
Inside Width | 45 3/4 in |
Rough Opening Height | 24 in |
Description
26.5 In.H 50.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 23 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 24 in, Rough Opening Width 48 in, Louver Maximum Intake 3,559 cfm, Maximum Exhaust 5,090 cfm, Flange Width 1 1/2 in, Free Area 3.2 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 22 1/2 in, Inside Width 45 3/4 in, Number of Blades 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (20FT11)
- BARNES & JONES Steam Trap Repair Kit (2FT)
- DAYTON Roof Curb, Fixed, 12 In H, 24 1/2 In OD (2RB77)
- HONEYWELL SAFETY Visionpro 8000 7-Day Programmable or Non-Programmable Thermostat with Redlink (TH8321R1001)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TU8)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- HOUSE 81237 18 x 24 in. Aluminum Reversible Louver - White (HO2668201)
- Dayton Louvers