Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 24H x 36W
Mfr # 20UA25
Zoro # G8485705
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 2.12 sq ft
- Min. Wall Opening (In.) 24H x 36W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 2,610 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA25
- Zoro # G8485705
- UPC # 190735154557
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 26 1/2 in |
Inside Height (In.) | 18 in |
Outside Width (In.) | 35 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width | 35 1/2 in |
Flange Width | 1 1/2 in |
Min. Wall Opening (H x W) | 27 in x 36 in |
Rough Opening Width | 36 in |
Inside Width | 33 3/4 in |
Outside Height | 23 1/2 in |
Rough Opening Height | 24 in |
Inside Height | 22 1/2 in |
Description
27 In.H 36 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 23 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 24 in, Rough Opening Width 36 in, Louver Maximum Intake 2,610 cfm, Maximum Exhaust 3,733 cfm, Flange Width 1 1/2 in, Free Area 2.3 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 22 1/2 in, Inside Width 33 3/4 in, Number of Blades 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Control Panel, LCP102, Graphical (130B1107)
- TSURUMI Liner/Wear Plate (1021-007N)
- REVCOR Blower Whl, Dia 8 1/2 In, Width 3 3/4 In (BC850-375HS L)
- MAXITROL 12A04 1/8" Npt. Automatic Vent (12A04)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- DAYTON Louver Flange Kit, 12x12 In (45C675)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 48W (20UA67)
- Dayton Intake Louvers