Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 18H x 60W
Mfr # 20UC33
Zoro # G8655936
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 2.647 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 18H x 60W
- Louver Max. Intake 2,960 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC33
- Zoro # G8655936
- UPC # 190735155608
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 20 1/2 in |
Inside Height (In.) | 12 in |
Outside Width (In.) | 62 1/2 in |
Flange Width (In.) | 1 1/2 in |
Rough Opening Width | 60 in |
Outside Width | 59 1/2 in |
Rough Opening Height | 18 in |
Flange Width | 1 1/2 in |
Min. Wall Opening (H x W) | 12 in x 57 in |
Outside Height | 17 1/2 in |
Inside Width | 57 3/4 in |
Inside Height | 16 1/2 in |
Description
20.5 In.H 62.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 17 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 18 in, Rough Opening Width 60 in, Louver Maximum Intake 2,960 cfm, Maximum Exhaust 4,232 cfm, Flange Width 1 1/2 in, Free Area 2.6 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 16 1/2 in, Inside Width 57 3/4 in, Number of Blades 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Remote Indoor, White (SEN-600-1)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- TSURUMI O-Ring, 501-022 (501-022)
- TRANE Temperature Sensor, Fast Response (SEN2039)
- DAYTON Louver Damper, Adjustable, 12H x 12W (20UA20)
- DAYTON Louver, Intake, 12-18 In, Aluminum (4F951)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 18W (20UA35)
- DAYTON Louver Damper, Adjustable, 18H x 18W (20UA21)
- DAYTON Louver, Wall Opening 18 x 18 In, Aluminum (4FZF3)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- Dayton Intake Louvers