Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 18H x 36W
Mfr # 20UC07
Zoro # G8655735
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 1.533 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 18H x 36W
- Louver Max. Intake 1,714 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UC07
- Zoro # G8655735
- UPC # 190735155356
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 20 1/2 in |
Outside Width (In.) | 38 1/2 in |
Inside Height (In.) | 12 in |
Flange Width (In.) | 1 1/2 in |
Inside Height | 16 1/2 in |
Rough Opening Height | 18 in |
Inside Width | 33 3/4 in |
Min. Wall Opening (H x W) | 12 in x 33 in |
Outside Width | 35 1/2 in |
Rough Opening Width | 36 in |
Flange Width | 1 1/2 in |
Outside Height | 17 1/2 in |
Description
20.5 In.H 38.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 17 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 18 in, Rough Opening Width 36 in, Louver Maximum Intake 1,714 cfm, Maximum Exhaust 2,450 cfm, Flange Width 1 1/2 in, Free Area 1.5 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 16 1/2 in, Inside Width 33 3/4 in, Number of Blades 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Hot Gas Bypass Regulator, 5/8" (034L0147)
- FIREYE UV Amplifier, 0.8 sec. FFRT (MAUV1T)
- DAYTON Speed Control, 115/230 Volt (43Y140)
- ARMSTRONG R45582-001 Blade-Fan (R45582-001)
- DAYTON Louver Damper, Adjustable, 48H x 36W (20UA27)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV2)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel (4F421)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- DAYTON Louver, Intake, 21-36 In, Aluminum (4F954)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- Dayton Intake Louvers