Shop All Intake Louvers
Dayton
Louver Damper, Adjustable, 18H x 24W
Mfr # 20UA93
Zoro # G8655604
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 0.975 sq ft
- Min. Wall Opening (In.) 18H x 24W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 1,090 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA93
- Zoro # G8655604
- UPC # 190735155226
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in |
Intake Louver Outside Height | 20 1/2 in |
Outside Width (In.) | 26 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 12 in |
Rough Opening Height | 18 in |
Inside Width | 21 3/4 in |
Outside Height | 17 1/2 in |
Outside Width | 23 1/2 in |
Min. Wall Opening (H x W) | 12 in x 21 in |
Flange Width | 1 1/2 in |
Inside Height | 16 1/2 in |
Rough Opening Width | 24 in |
Description
20.5 In.H 26.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 17 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 18 in, Rough Opening Width 24 in, Louver Maximum Intake 1,090 cfm, Maximum Exhaust 1,559 cfm, Flange Width 1 1/2 in, Free Area 1 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 16 1/2 in, Inside Width 21 3/4 in, Number of Blades 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B755)
- SUPCO Temperature Recorder (CR87B)
- RHEEM 42-22692-09 Door Switch (42-22692-0)
- SIEMENS Air Velocity Sensor, White (QVM62.1)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV5)
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- Dayton Intake Louvers