Shop All Intake Louvers
Dayton
Louver, Adj w/ 28 to 46 In, Galv Steel
Mfr # 2FTV5
Zoro # G2891104
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 0.980 to 1.750 sq ft
- Min. Wall Opening (In.) 18H x 24W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 2,010 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2FTV5
- Zoro # G2891104
- UPC # 190735218723
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 24 in to 42 in |
Intake Louver Outside Height | 22 in |
Flange Width (In.) | 2 in |
Outside Width (In.) | 28 to 46 |
Inside Height (In.) | 18 in |
Mounting Hole Size (In.) | 9/32 x 1/2 |
Rough Opening Height | 18 in |
Inside Height | 18 in |
Outside Height | 22 in |
Fixed or Adjustable Dimensions | Adjustable Width |
Frame Depth | 4 in |
Minimum Outside Width | 28 in |
Outside Width | 28 in |
Flange Width | 2 in |
Maximum Outside Width | 46 in |
Inside Width | 24 in |
Rough Opening Width | 24 in |
Min. Wall Opening (H x W) | 18 in x 24 in |
Description
22 In.H 28 In.W Non-Drnbl GSteel Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 22 in, Outside Width 28 in, Rough Opening Height 18 in, Rough Opening Width 24 in, Louver Maximum Intake 2,010 cfm, Maximum Exhaust 2,875 cfm, Maximum Outside Width 46 in, Minimum Outside Width 28 in, Flange Width 2 in, Free Area 1.8 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5/3.3/3.7/2.5kW Electric Utility Heater, 1-Phase, 240/208V (4E169)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (36201C)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- HEATFAB Gas Vent Pipe (9408-316)
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- DAYTON Louver, Wall Opening 18x18In, Galvannealed (4FZG3)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 60W (20UA81)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 42W (20UA60)
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum (5NKJ9)
- Dayton Intake Louvers