Shop All Intake Louvers
Dayton
Louver, Adj w/ 28 to 46 In, Galv Steel
Mfr # 2FTV2
Zoro # G0833962
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 0.740 to 1.310 sq ft
- Min. Wall Opening (In.) 14H x 24W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 1,565 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2FTV2
- Zoro # G0833962
- UPC # 190735218693
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 24 in to 42 in |
Intake Louver Outside Height | 18 in |
Outside Width (In.) | 28 to 46 |
Inside Height (In.) | 14 in |
Flange Width (In.) | 2 in |
Mounting Hole Size (In.) | 9/32 x 1/2 |
Rough Opening Height | 14 in |
Minimum Outside Width | 28 in |
Outside Width | 28 in |
Min. Wall Opening (H x W) | 14 in x 24 in |
Fixed or Adjustable Dimensions | Adjustable Width |
Flange Width | 2 in |
Inside Width | 24 in |
Inside Height | 14 in |
Rough Opening Width | 24 in |
Maximum Outside Width | 46 in |
Outside Height | 18 in |
Frame Depth | 4 in |
Description
18 In.H 28 In.W Non-Drnbl GSteel Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 18 in, Outside Width 28 in, Rough Opening Height 14 in, Rough Opening Width 24 in, Louver Maximum Intake 1,565 cfm, Maximum Exhaust 2,240 cfm, Maximum Outside Width 46 in, Minimum Outside Width 28 in, Flange Width 2 in, Free Area 1.3 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Circuit Board, Less Plug (HK42FZ035)
- RHEEM 42-22692-06 Door Switch (42-22692-0)
- CARRIER 318984-753 120V Inducer Motor (318984-753)
- RAYPAK 005503F Pc Board Induced Draft (005503F)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV5)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- DAYTON Louver Damper, Adjustable, 30H x 30W (20UA24)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- Dayton Intake Louvers