Shop All Hoist Accessories
Dayton
Locking Nut
Mfr # GKK048
Zoro # G9500601
product price: $0.87
/ea
$0.87
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GKK048
- Fits Brand Dayton
- For Use With Mfr. Model Number GKK048
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GKK048
- Zoro # G9500601
- UPC # 190735313237
- Country of Origin China
- Category Hoist Accessories
Details
Item | Locking Nut |
For Use With | GKK048 |
Fits Brand | Dayton |
For Use With Mfr. Model Number | GKK048 |
Shop By | Closeouts |
Description
Locking Nut, For Use With Grainger Item Number 1VW58, 1VW59, 1VW60, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Tilt and Roll Ladder, Steel, 30 in.H (LS32410)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 15 ft. (711581GRA)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Silver (EE1803TFX6)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- DAYTON Load Sheave (71290837-2G)
- DAYTON Pin, Valve Shifter (MH29XL8528G)
- DAYTON Bottom Hook Assembly (GGS_56929)
- DAYTON Top Hook Assembly (GGS_48504)
- DAYTON Top Hook Shaft (GGS_56991)
- DAYTON Safety Latch Kit (GGS_57137)
- DAYTON Locking Nut and Chain Pin (GGS_57151)
- Dayton Lifting Equipment