Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57120
Zoro # G5113698
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 38EV04A
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
- Overall Length 20.69 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57120
- Zoro # G5113698
- UPC # 00194484252526
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 20.69 ft |
Compatible Lift Height | 20 ft |
Details
Item | Load Chain Hoist |
For Use With | 38EV04A |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | Dayton |
Compatible Load Capacity | 1,000 lb |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 20 ft, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Overall Length 20.69 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6" Casters for Jobox And Jobsite, Sold As 1 Set (O6J-CD8-WU6)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214G)
- LIFT-ALL Roundsling, Endless, 14 ft L, 10600 lb Cap (EN120X14)
- ZORO SELECT Fork Extensions, 84in.L x 4inW, Strap, PK2 (35LU30)
- DAYTON Load Chain (LC618-G10G-20)
- DAYTON Pushbutton Housing Right (EC-23)
- DAYTON Friction Disc (GGS_57018)
- DAYTON Safety Latch Kit (GGS_57065)
- DAYTON Flat Washer 10 (MH1DJN2324G)
- DAYTON Chain Container, 10 Ft Lift, 1000,2000 Lb (2KEL9)
- DAYTON Bolt (18-5)
- Dayton Hoists