Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57092
Zoro # G5107431
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 29XP29A
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
- Compatible Series Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57092
- Zoro # G5107431
- UPC # 00194484252243
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 20.75 ft |
Compatible Lift Height | 20 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP29A |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Series | Dayton |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 2,000 lb |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 20 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Overall Length 20.75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Chain Container, 10 Ft Single Reeved, 20 Ft Double Reeved, Vinyl, For Use With ShopstarShopair (2064)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Silver (EE2804TFX20)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 3" Roller Centers (5FT-19GSR-25-3)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-PUAA-LW - Fits Wesley Pallet Mule Model # AA5500 2.9" (GWK-PUAA-LW)
- DAYTON Brake (MHGX4EC69GGS)
- DAYTON Safety Latch Kit (GGS_56902)
- DAYTON Hook (EC-86)
- DAYTON E-Ring (MH1DJN2322G)
- DAYTON Chain Container, 10 Ft Lift, 1000,2000 Lb (2KEL9)
- DAYTON Friction Disc (GGS_56910)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1FSS278120)
- Dayton Hoists