Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57091
Zoro # G5117082
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP28A
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
- Compatible Lift Height 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57091
- Zoro # G5117082
- UPC # 00194484252236
- Country of Origin China
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 15 ft |
Overall Length | 15.75 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP28A |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Series | Dayton |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 2,000 lb |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Overall Length 15.75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 1/2" Ebonite Solid Rubber Wheel, 5/8" Oilless Sleeve Bearing (S-HL-4EO)
- POST GUARD Base Plate Cover, 4" Dia, Yellow (4BDBCVRY)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 225 lb (PSQ30119ZN-3H)
- DAYTON Chain, Load (GKK029-15FT)
- DAYTON Load Chain (LC618-G10G-20)
- DAYTON Pushbutton Cord Assembly (EC-25)
- DAYTON Push Button Cord 15 ft. 9 In. (MHGXEC25GGSB)
- DAYTON Locking Nut (GKK048)
- DAYTON Safety Latch Kit (GGS_57140)
- DURASHELF Leg Post 6 in. (L2006)
- Dayton Hoist Accessories