Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57090
Zoro # G5107352
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP27A
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
- Compatible Series Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57090
- Zoro # G5107352
- UPC # 00194484252229
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 10.75 ft |
Compatible Lift Height | 10 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP27A |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Series | Dayton |
Compatible Load Capacity | 2,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Overall Length 10.75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- KELLEY Holdown Springs, Spring (030-007)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Pink (BC355)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60507BK-B)
- DAYTON Top Hook Assembly (GGS_48504)
- DAYTON Push Button (MHGXEC22GGS)
- DAYTON Load Chain Hoist (GGS_57002)
- DAYTON Rocker Switch, For Use With Mfr. Model Number: EC-24 (EC-24)
- DAYTON Drive Sheave Shaft (MHGXEC15GGS)
- DAYTON Load Chain Hoist (GGS_57081)
- CM Brake Armature Assembly (35600)
- Dayton Lifting Equipment