Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57081
Zoro # G5106731
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP26A
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
- Overall Length 20.63 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57081
- Zoro # G5106731
- UPC # 00194484252137
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 20.63 ft |
Compatible Lift Height | 20 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP26A |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Series | Dayton |
Compatible Load Capacity | 1,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 20 ft, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Overall Length 20.63 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red (CL1386BCNT)
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (29XU80)
- KANTEK Three Shelf Desk-side Mobile Printer Stand w/Organizing Drawer (PS540)
- DAYTON Bolt (18-5)
- DAYTON Load Chain Hoist (GGS_57120)
- DAYTON Safety Latch Kit (GGS_57139)
- DAYTON Safety Latch Kit (GGS_57074)
- DAYTON Chain Guide, PK2 (EC-30)
- DAYTON Load Chain Hoist (GGS_57035)
- HARRINGTON Lever Assembly, 1 1/2 to 2 3/4 Ton Lever (L5BA0166211)
- Dayton Lifting Equipment