Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57035
Zoro # G5117819
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP53A, 5HT16B
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
- Compatible Series Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57035
- Zoro # G5117819
- UPC # 00194484251468
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 6.06 ft |
Compatible Lift Height | 5 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP53A, 5HT16B |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Series | Dayton |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 6,000 lb |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 5 ft, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Overall Length 6.06 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G011)
- PEERLESS Double Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-080-04-86-)
- MIDWEST FASTENER 7/16" Zinc Plated Steel Chain Clevis Slip Hooks (54667)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 70 Transport Chain, Yellow Chromate, 65' per Square Pail (T0510426)
- DAYTON Top Hook Shaft (GGS_57124)
- DAYTON Chain Container Assembly (493W13)
- DAYTON Spring, MH21VG5401G (MH21VG5401G)
- DAYTON Transmission Cover Gasket (MHGXEC70GGS)
- DAYTON Pin, Valve Shifter (MH29XL8528G)
- DAYTON Bottom Hook Assembly (GGS_56929)
- DAYTON Chain, Load 10 ft. (GHH029-10FT)
- Dayton Hoists