Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57023
Zoro # G5117213
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 48ME55A, 49CX78A
- Fits Brand Dayton
- Product Type Load Chain
- Compatible Hoist Type Lever Chain Hoists
- Compatible Lift Height 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GGS_57023
- Zoro # G5117213
- UPC # 00194484251345
- Country of Origin China
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 15 ft |
Overall Length | 15.63 ft |
Details
Item | Load Chain Hoist |
For Use With | 48ME55A, 49CX78A |
Fits Brand | Dayton |
Product Type | Load Chain |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 1,500 lb |
Compatible Series | Dayton |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 1,500 lb, Compatible Series Dayton, Overall Length 15.63 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 27 In (2TUR7)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- VESTIL Dock Board (EH-3630)
- DAYTON Load Sheave, 3 Tons (GGS_48312)
- DAYTON Safety Latch Kit (GGS_57074)
- DAYTON Top Hook Pin (GGS_56999)
- DAYTON Bottom Hook Assembly (GGS_57068)
- DAYTON Rocker Switch, For Use With Mfr. Model Number: EC-24 (EC-24)
- DAYTON Limit Spring, PK2 (MHGXEC06GGS)
- DAYTON Ball Bearing (MH1DJN48G)
- Dayton Lifting Equipment