Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57021
Zoro # G5119970
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP45A, 4ZX43B
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
- Compatible Hoist Type Lever Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GGS_57021
- Zoro # G5119970
- UPC # 00194484251321
- Country of Origin China
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 5 ft |
Overall Length | 5.63 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP45A, 4ZX43B |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 1,500 lb |
Compatible Series | Dayton |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 5 ft, Compatible Load Capacity 1,500 lb, Compatible Series Dayton, Overall Length 5.63 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-01)
- ZORO SELECT Floor Lck, Top Plate, 4-3/4 in H, 4 in Cstr (FL-LKL-4)
- COMPONENT HARDWARE Caster Kit, Med Duty 1" Female Collar Ca (CSTPK-5PFC)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 2500 lb Load, 180 deg Pivot, 360 deg Swivel, 0.62 in Bail, 1/2 (1068014)
- DAYTON Hand Chain Hoist (GGS_57084)
- DAYTON Capacitor (MHGXEC34GGS)
- DAYTON End Ball (EC-59)
- DAYTON Upper Hook Assembly (EW-78)
- DAYTON Chain, Load (GKK029-15FT)
- DAYTON Nut (MH1DJN43G)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0031071)
- Dayton Hoists