Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57013
Zoro # G5119961
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP44A, 3TR01B
- Fits Brand Dayton
- Product Type Load Chain
- Compatible Load Capacity 6,000 lb
- Compatible Series Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57013
- Zoro # G5119961
- UPC # 00194484251253
- Country of Origin China
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 5 ft |
Overall Length | 5.94 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP44A, 3TR01B |
Fits Brand | Dayton |
Product Type | Load Chain |
Compatible Load Capacity | 6,000 lb |
Compatible Series | Dayton |
Compatible Hoist Type | Lever Chain Hoists |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 5 ft, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Overall Length 5.94 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Oil (14J11)
- BIL-JAX Walkboard - Aluminum - 19" W x 7' L (0055-216)
- KNUFFI Corner Guard, Rounded, Fluorescent Bk/Yl (60-6700-4)
- PEERLESS CHAIN K-81-S 3/8 KUPLEX SLG HK W/LAT, 598800181 (598800181)
- DAYTON Spring, Brake Shoe (MH29XL8517G)
- DAYTON Locking Nut, M6 and M8, PK2 (GJJ047)
- DAYTON Safety Latch Kit (GGS_56902)
- DAYTON Top Hook Assembly (GGS_57033)
- DAYTON Brake Disc A (GGS_57082)
- DAYTON Bottom Hook Assembly (GGS_56929)
- DAYTON Load Chain Hoist (GGS_56951)
- Dayton Hoist Accessories