Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57008
Zoro # G5119891
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP39A, 3TP95B
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
- Compatible Hoist Type Lever Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57008
- Zoro # G5119891
- UPC # 00194484251208
- Country of Origin China
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 10 ft |
Overall Length | 10.75 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP39A, 3TP95B |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | Dayton |
Compatible Load Capacity | 3,000 lb |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 3,000 lb, Compatible Series Dayton, Overall Length 10.75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 70" H x 21" D Platform (WLAR107246-D4)
- LITTLE GIANT LADDERS Ladder Lock, Aluminum (19100)
- MAGLINER C5 Stair Climber Less Hardware (302098)
- VESTIL Steel Pick-Up Truck Cargo Bar, 40" (CB-PU-3)
- DAYTON Side Plate Assembly Gear End (71481691G)
- DAYTON Load Chain (LC618-G10G-20)
- DAYTON Intermediate Gear (EW-10)
- DAYTON Top Hook Shaft (GGS_57127)
- DAYTON Load Chain, 1.5 Tons, 5 ft. (GGS_48373)
- DAYTON Power Cord Assembly (EC-28)
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- Dayton Hoists