Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57007
Zoro # G5119928
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP41A, 3TP97B
- Fits Brand Dayton
- Product Type Load Chain
- Compatible Lift Height 5 ft
- Compatible Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57007
- Zoro # G5119928
- UPC # 00194484251192
- Country of Origin China
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 5 ft |
Overall Length | 5.75 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP41A, 3TP97B |
Fits Brand | Dayton |
Product Type | Load Chain |
Compatible Load Capacity | 3,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | Dayton |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 5 ft, Compatible Load Capacity 3,000 lb, Compatible Series Dayton, Overall Length 5.75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATAPULT Recovery Rope, Loop End, 20 ft L, 5/8" Dia. (10-2062520)
- DAYTON Back Steerman Skates, 16,500 lb., Swivel (5ERK4)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 10 in W, Nylon, Yellow (WB1-910-4)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F2R-BO-TP42-HDG)
- DAYTON Washer, 8 (MH5PKE11G)
- DAYTON Brake Disc (GGS_57057)
- DAYTON Bottom Hook Assembly For 1000 Lb Hoist (2KEL5)
- DAYTON Brake Cover (EW-63)
- DAYTON Spring, Brake Shoe (MH29XL8517G)
- DAYTON Capacitor (EC-34)
- CM Steel Bottom Hook Assy, for 2Z782, etc. (IRB5053U)
- Dayton Lifting Equipment