Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_57002
Zoro # G5106670
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP24A
- Fits Brand Dayton
- Product Type Load Chain
- Overall Length 10.63 ft
- Compatible Lift Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57002
- Zoro # G5106670
- UPC # 00194484252113
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 10.63 ft |
Compatible Lift Height | 10 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP24A |
Fits Brand | Dayton |
Product Type | Load Chain |
Compatible Load Capacity | 1,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | Dayton |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Overall Length 10.63 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Holdown Sub-Assembly Parts, Shield-Drum (341-012)
- US CARGO CONTROL 2" x 12' Yellow E-Track Ratchet Strap w/Double-Fitted End (5312SEFCLE-Y)
- NATIONAL 3/8 In. x 10-1/2 In. Stainless Steel Hook & Eye Turnbuckle (N221978)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE1604DFX20)
- DAYTON Load Chain Hoist (GGS_57092)
- DAYTON Safety Latch Kit (GGS_57138)
- DAYTON Bottom Hook Assembly (GGS_56908)
- DAYTON Hand Chain Hoist (GGS_56969)
- DAYTON Wire Rope Assembly, 20 ft. (EW-17)
- DAYTON Friction Disc (GGS_56912)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- Dayton Lifting Equipment