Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_56951
Zoro # G5107212
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW59B, 38EV09A
- Fits Brand Dayton
- Product Type Load Chain
- Compatible Hoist Type Manual Chain Hoists
- Compatible Series Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56951
- Zoro # G5107212
- UPC # 00194484251734
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 15.94 ft |
Compatible Lift Height | 15 ft |
Details
Item | Load Chain Hoist |
For Use With | 1VW59B, 38EV09A |
Fits Brand | Dayton |
Product Type | Load Chain |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | Dayton |
Compatible Load Capacity | 4,000 lb |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 4,000 lb, Compatible Series Dayton, Overall Length 15.94 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L, Nylon (BBS36NMG)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1" x 6' - Domestic (SW1-1-6-D)
- ROYAL BASKET TRUCKS PVC Hamper Bag, 35 Gallon, Green Mesh (G35-EEX-LMN)
- LEVELOK Replacement Foam Elbow Pairs (ST-ORS-3RW)
- DAYTON Safety Latch Kit (GGS_57137)
- DAYTON Load Pin (GGS_56915)
- DAYTON Locking Nut (GKK048)
- DAYTON Safety Latch Kit (GGS_57077)
- DAYTON Bolt/Nut (GGS_57115)
- DAYTON Bottom Hook Assembly (GGS_48527)
- DAYTON Top Hook Assembly (GGS_56920)
- Dayton Hoists