Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_56945
Zoro # G5107221
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW56B, 38EV06A
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
- Compatible Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56945
- Zoro # G5107221
- UPC # 00194484251703
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 15.75 ft |
Compatible Lift Height | 15 ft |
Details
Item | Load Chain Hoist |
For Use With | 1VW56B, 38EV06A |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Load Capacity | 2,000 lb |
Compatible Series | Dayton |
Compatible Hoist Type | Manual Chain Hoists |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Overall Length 15.75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, 5 Steps, Serrated Tread (WLAR105245)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Phenolic, 3600 lbs Capacity, 30" x 72" (NBB30728PH)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- US CARGO CONTROL 21" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT21CR10)
- DAYTON Spring, 3 Tons (GGS_48399)
- DAYTON Lever (71291181G)
- DAYTON Drive Sheave Shaft (MHGXEC15GGS)
- DAYTON Friction Disc (GGS_56912)
- DAYTON Chain, Hand (GHH021-10FT)
- DAYTON Limit Spring, PK2 (MHGXEC06GGS)
- CM Latch Kit, For New Profile Eye Hook (4X1305)
- Dayton Hoists