Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_56925
Zoro # G5119849
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP36A, 3TP92B
- Fits Brand Dayton
- Product Type Load Chain
- Compatible Series Dayton
- Compatible Hoist Type Lever Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56925
- Zoro # G5119849
- UPC # 00194484251147
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 10.63 ft |
Compatible Lift Height | 10 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP36A, 3TP92B |
Fits Brand | Dayton |
Product Type | Load Chain |
Compatible Series | Dayton |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 1,500 lb |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 1,500 lb, Compatible Series Dayton, Overall Length 10.63 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Kit, Step Shoe, FS1100 and FP1100, PK4 (PK130S)
- LIFT-ALL Corner Protector, Plastic, For Tie Down (CG)
- TRI-ARC 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (WLSR003246)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 1400 lb (P21R-D080R-14-H10)
- DAYTON Friction Disc (GGS_56910)
- DAYTON Top Hook With Latch For 1000 Lb Hoist (2KEL3)
- DAYTON Top Hook Shaft (GGS_56991)
- DAYTON Ball Bearing (MH1DJN48G)
- DAYTON Bottom Hook Assembly (2GXJ5)
- DAYTON Bottom Hook Assembly (GGS_57148)
- S FOR SAFETY Double Swivel Ring - UNC 3/8in - 16 (DSR U 038)
- Dayton Lifting Equipment