Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_56924
Zoro # G5119867
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP38A, 3TP94B
- Fits Brand Dayton
- Product Type Load Chain
- Compatible Series Dayton
- Compatible Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56924
- Zoro # G5119867
- UPC # 00194484251130
- Country of Origin China
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 5 ft |
Overall Length | 5.63 ft |
Details
Item | Load Chain Hoist |
For Use With | 29XP38A, 3TP94B |
Fits Brand | Dayton |
Product Type | Load Chain |
Compatible Series | Dayton |
Compatible Load Capacity | 1,500 lb |
Compatible Hoist Type | Lever Chain Hoists |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 5 ft, Compatible Load Capacity 1,500 lb, Compatible Series Dayton, Overall Length 5.63 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD2)
- VESTIL CART DBL SCISSOR 600LB CAPACITY STAINLESS STEEL (CART-600-D-SS2)
- BULK-STRAP Bulk Webbing, 300ftx1-1/2In, 1800lb (15M17337)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCU500930242)
- DAYTON Load Chain, 20ft. (LCC015G-20)
- DAYTON Limit Paddle (EW-33)
- DAYTON Load Chain, 15 ft. (GGS_48521)
- DAYTON Load Chain (EC-17A)
- DAYTON Top Hook Assembly (GGS_56978)
- DAYTON Load Chain Hoist (GGS_57028)
- CM Rocker Switch (4K1R)
- Dayton Hoists