Shop All Lifting Truck Parts
Dayton
Load Chain, For Mfr. No. DT802410
Mfr # 493W09
Zoro # G4609645
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Fits Brand Dayton
- Product Type Load Chain
- Compatible Lift Height 10 ft
- Compatible Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 493W09
- Zoro # G4609645
- Country of Origin China
- Category Lifting Truck Parts
Dimensions
Overall Length | 10 ft |
Compatible Lift Height | 10 ft |
Details
Item | Load Chain |
Fits Brand | Dayton |
Product Type | Load Chain |
Compatible Load Capacity | 2,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Dayton |
Description
Load Chain, Product Type Load Chain, Compatible Hoist Type Electric Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Includes Not Applicable, Overall Length 10 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel For Big Joe M22 Series Pallet Trucks (BJ 2310-161051)
- DURASHELF Leg Post 9 in. (L2009)
- TRI-ARC 12 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1113)
- INTERROLL 363Mm 80Mm 3Ph 012Kw 276460VAc Motorized Conveyor Roller (80I)
- DAYTON Brake Kit (MH4VME907G)
- DAYTON Caster Kit (MH4ECW606G)
- DAYTON Brake (MH2MPT203G)
- DAYTON Upper Hook, Load Capacity 2000lb (493W16)
- DAYTON Wheel Kit (MH2MPU503G)
- DAYTON Load Roller Kit (MH4ECW607G)
- GPS - GENERIC PARTS SERVICE Load Wheel Bracket With Bushings For Big Joe WPT45 Rev C Jan 2013 Pallet Trucks (BJ 1120-130008-0A)
- Dayton Lifting Trucks