Shop All Hoist Accessories
Dayton
Load Chain
Mfr # EC-17A
Zoro # G9644467
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4GU70
- Fits Brand Dayton
- For Use With Mfr. Model Number 4GU70
- Product Type Load Chain
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # EC-17A
- Zoro # G9644467
- UPC # 190735267172
- Country of Origin China
- Category Hoist Accessories
Dimensions
Details
Item | Load Chain |
For Use With | 4GU70 |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 4GU70 |
Product Type | Load Chain |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Dayton |
Description
Load Chain, Product Type Load Chain, Compatible Hoist Type Electric Chain Hoists, Compatible Lift Height Not Applicable, Compatible Load Capacity Not Applicable, Compatible Series Dayton, Includes Not Applicable, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Under Platform 3-Step Sliding Ladder (19643)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., Ball Bearing (53CM88)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218X)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40302BK-B)
- DAYTON Chain Guide, PK2 (EC-30)
- DAYTON Brake Disc (GGS_57057)
- DAYTON Brake Cover (EW-63)
- DAYTON Load Chain Hoist (GGS_56951)
- DAYTON Top Hook Assembly (GGS_57033)
- DAYTON Locking Nut, M6 and M8, PK2 (GJJ047)
- DAYTON Bottom Hook Assembly for 500 Lb H3 Hoist (2GXJ3)
- Dayton Hoists