Shop All Hoist Accessories
Dayton
Load Chain, 20ft. Long
Mfr # GKK029-20FT
Zoro # G7853982
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GKK029-20FT
- For Use With Mfr. Model Number GKK029-20FT
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GKK029-20FT
- Zoro # G7853982
- UPC # 190735307922
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 20 ft |
Details
Item | Load Chain, 20ft. Long |
For Use With | GKK029-20FT |
For Use With Mfr. Model Number | GKK029-20FT |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Series | Dayton |
Description
Load Chain, 20ft. Long, Product Type Load Chain, Compatible Series Dayton, Overall Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Haldex Slack Adjuster Tool, 33205 (KEN33205)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016975)
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- BULLDOG WINCH Hand Controller for 15017/19 (20220)
- DAYTON Load Sheave, 0.75 Tons (GGS_48310)
- DAYTON Latch Kit, Either Hook, 300-800 Lb Hoist (2KEN2)
- DAYTON Push Button Assembly, 10 ft. (MHG4EC20GGS)
- DAYTON Handle Assembly (MH29XL8553G)
- DAYTON Chain Container, 10 Ft Lift, 1000,2000 Lb (2KEL9)
- DAYTON Brake Cover (EW-63)
- DAYTON Bottom Hook Assembly For 1000 Lb Hoist (2KEL5)
- Dayton Hoist Accessories