Shop All Hoist Accessories
Dayton
Load Chain, 20ft.
Mfr # EC-17-D
Zoro # G7851611
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EC-17-D
- Fits Brand Dayton
- For Use With Mfr. Model Number EC-17-D
- Shop By Closeouts
- Product Type Load Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # EC-17-D
- Zoro # G7851611
- UPC # 190735308523
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 10 ft |
Compatible Lift Height | 10 ft |
Details
Item | Load Chain, 20ft. |
For Use With | EC-17-D |
Fits Brand | Dayton |
For Use With Mfr. Model Number | EC-17-D |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Series | Dayton |
Compatible Load Capacity | 300 lb, 800 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Load Chain, 20ft., Product Type Load Chain, Compatible Hoist Type Electric Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 300 lb, 800 lb, Compatible Series Dayton, Includes Not Applicable, Overall Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 5' Roll Off Container Winch Strap w/ Large Flat Hook (405RO)
- CASTERHQ 4"x2" Swivel Caster Heavy Duty Red Polyurethane Wheel, PK4 (HD-9TBRP42)
- BAUER LADDER 4 ft Fiberglass Stepladder (30804)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- DAYTON Lever (71291181G)
- DAYTON Load Chain Hoist (GGS_56924)
- DAYTON Limit Switch (MHGXEC89GGS)
- DAYTON Washer, 803-7 (803-7)
- DAYTON Nut (MH1DJN43G)
- DAYTON Side Plate Assembly gear End (71481683G)
- STRONGARM Switch, Remote Control (24089)
- Dayton Hoist Accessories