Shop All Hoist Accessories
Dayton
Load Chain, 20 ft.
Mfr # GGS_48532
Zoro # G7648420
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1VW63
- Fits Brand Dayton
- For Use With Mfr. Model Number 1VW63
- Shop By Closeouts
- Product Type Load Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_48532
- Zoro # G7648420
- UPC # 00194484257644
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 20 ft |
Details
Item | Load Chain,20 ft. |
For Use With | 1VW63 |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 1VW63 |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Series | Dayton |
Description
Load Chain,20 ft., Product Type Load Chain, Compatible Series Dayton, Overall Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Electric Forklift, 3 Wheel, 3300 lb. Load (EK15A)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-TPRBD-TLB-4)
- ZORO SELECT Dockboard, Aluminum, 5000 lb, 30 x 60 In (BTA-05006030)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Black, 4-Count (PC30LEBK4PK)
- DAYTON Top Hook Assembly (GGS_57136)
- DAYTON Load Chain Hoist (GGS_57021)
- DAYTON Capacitor (MHGXEC34GGS)
- DAYTON Safety Latch Kit (GGS_56898)
- DAYTON Top Hook Assembly (GGS_57033)
- DAYTON End Ball (EC-59)
- CM Lower Hook Assembly (653-0132)
- Dayton Hoist Accessories