Shop All Hoist Accessories
Dayton
Load Chain, 20 ft.
Mfr # GGS_48522
Zoro # G7648606
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW60
- Fits Brand Dayton
- For Use With Mfr. Model Number 1VW60
- Shop By Closeouts
- Product Type Load Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_48522
- Zoro # G7648606
- UPC # 00194484257583
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 20 ft |
Details
Item | Load Chain,20 ft. |
For Use With | 1VW60 |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 1VW60 |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Series | Dayton |
Description
Load Chain,20 ft., Product Type Load Chain, Compatible Series Dayton, Overall Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E20B4C1P3)
- DAYTON Geared Trolley, 6000 lb. (OZ3GBT)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity, Series: VR EVO 12 (103254)
- ADB HOIST RINGS Hoist Ring, 8-1-1/4in, 9.5 ft.-lb, HDHRM (34212)
- DAYTON Safety Latch Kit (GGS_57138)
- DAYTON Load Chain Hoist (GGS_56925)
- DAYTON Bolt (18-5)
- DAYTON Pushbutton Housing Right (EC-23)
- DAYTON Brake Disc (GGS_56984)
- DAYTON Bottom Hook Assembly (EC-90)
- VESTIL CANTILEVER HOIST OPTION BALLAST 4K UNIT (P-JIB-BALL-4)
- Dayton Hoists