Shop All Hoist Accessories
Dayton
Load Chain, 1.5 Tons, 5 ft.
Mfr # GGS_48373
Zoro # G9682237
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HRH-1.5T-5FT-Cr
- For Use With Mfr. Model Number HRH-1.5T-5FT-Cr
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GGS_48373
- Zoro # G9682237
- UPC # 00194484256852
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 5 ft |
Details
Item | Load Chain 1.5 Tons 5 ft. |
For Use With | HRH-1.5T-5FT-Cr |
For Use With Mfr. Model Number | HRH-1.5T-5FT-Cr |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Load Capacity | 3,000 lb |
Compatible Series | Dayton |
Description
Load Chain 1.5 Tons 5 ft., Product Type Load Chain, Compatible Load Capacity 3,000 lb, Compatible Series Dayton, Overall Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 10' - Pewag Single Leg Chain Sling w/ Sling Hook - Grade 120 (38G120SOS-10)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps (2614R2642A1E24B4W5C1P3)
- CASTERHQ 5"x2" Tool Box Kit, Phenolic Wheel, 1,000 Lbs Capacity (CB-9TBK52)
- LOCKSTRAPS Tie-Down Strap, 8-1/2 ft.x1-1/2 In, 500 lb (101)
- DAYTON Load Chain Hoist (GGS_57023)
- DAYTON Hose/Strain Cable Assembly (MH29XL8704G)
- DAYTON Bottom Hook Assembly For 1000 Lb Hoist (2KEL5)
- DAYTON Nut m16 (MH1DJN2326G)
- DAYTON Load Chain for 10 ft. Lift (GGS_57157)
- DAYTON Bottom Hook Assembly (GGS_57148)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 500' (SPCI03-500)
- Dayton Hoists