Shop All Hoist Accessories
Dayton
Load Chain, 15 ft.
Mfr # GGS_48521
Zoro # G7648527
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW59
- Fits Brand Dayton
- For Use With Mfr. Model Number 1VW59
- Product Type Load Chain
- Overall Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_48521
- Zoro # G7648527
- UPC # 190735985847
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 15 ft |
Details
Item | Load Chain,15 ft. |
For Use With | 1VW59 |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 1VW59 |
Product Type | Load Chain |
Compatible Series | Dayton |
Description
Load Chain,15 ft., Product Type Load Chain, Compatible Series Dayton, Overall Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 20L x 4.5W x 3H, Sold Each (B184086)
- CALDWELL Lifting Beam, 10000 lb. Limit, 36" Spread (20-5-3)
- US CARGO CONTROL 72" L-Track- Black (AT72BL)
- LITTLE GIANT Mobile Pallet Stand, Floor Locks, 40x48 (PDFS4048-6PH2FL)
- DAYTON Flat Washer 10 (MH1DJN2324G)
- DAYTON Top Hook Assembly (GGS_57135)
- DAYTON Chain Container, 10 Ft Lift, 1000,2000 Lb (2KEL9)
- DAYTON Load Sheave, 1.5 Tons (GGS_48311)
- DAYTON Top Hook Assembly (GGS_57128)
- DAYTON Hand Chain Hoist (GGS_56977)
- CM Lodestar Chain Container 1718X5116In Other Hoist Parts And Accessory (2453)
- Dayton Hoists