Shop All Hoist Accessories
Dayton
Load Chain, 10 ft.
Mfr # GGS_48520
Zoro # G7648536
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW58, 1VW59, 1VW60
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Load Chain
- Overall Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_48520
- Zoro # G7648536
- UPC # 00194484257576
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 10 ft |
Details
Item | Load Chain,10 ft. |
For Use With | 1VW58, 1VW59, 1VW60 |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Load Chain |
Compatible Series | Dayton |
Description
Load Chain,10 ft., Product Type Load Chain, Compatible Series Dayton, Overall Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Roller Fairlead Replacement For 4.0 (29256)
- DITCHPIG 3/4 in. x 20 ft. 16000 lbs. Breaking Strength Kinetic Recovery Rope (447511)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 6' - 2-ply (EE2-901-06-T3)
- ZORO SELECT Swivel Plate Caster, TPR, 5 in Dia, 250 lb. (4DE68)
- DAYTON Washer, 803-7 (803-7)
- DAYTON Load Chain, 20ft. (LCC015G-20)
- DAYTON Load Chain, 20 ft. (GGS_48532)
- DAYTON Locking Nut and Chain Pin (GGS_57150)
- DAYTON Chain Guide, PK2 (EC-30)
- DAYTON Bottom Hook Assembly (GGS_57148)
- HARRINGTON Chain Container, for 1AEZ4-1AEZ9, etc (BKD1)
- Dayton Hoist Accessories