Shop All Shallow Well Jet Pumps
Dayton
Liquid Operated, PVC, Jet
Mfr # 5NAU3
Zoro # G1419153
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material PVC
- Inlet 1/2 in NPT
- Suction/Discharge 1 in NPT
- Length 6 7/8 in
- Height 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5NAU3
- Zoro # G1419153
- UPC # 190735347287
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Length | 6 7/8 in |
Height | 2 5/16 in |
Width | 2 9/16 in |
Details
Item | Maintenance-Free Jet Pump |
Pump Material | PVC |
Inlet | 1/2 in NPT |
Suction/Discharge | 1 in NPT |
Temp. Range | -40 Degrees to 70 Degrees F |
Inlet Pressure Pumping Liquids | 15 to 100 psi |
Type | Liquid Operated |
Maximum Head | 40 ft |
Application | For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc. |
Sizing Factor | 0.34 |
Max. Suction Lift Pumping Liquids | 27 ft |
Description
Maintenance-Free Jet Pump, Liquid Operated, PVC Pump Material, Inlet 1/2 In. NPT, 1 In. NPT Suction/Discharge, 6-7/8 Length, Width 2-9/16, Height 2-5/16, -40 to 70 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (PP2LTAF23TCG)
- LINCOLN Air End Kit, Diaphragm Pump (273040)
- DAYTON O-Ring, PPO8ZN053G (PPO8ZN053G)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 1 Gal (WMH-A-C-06-1)
- DAYTON Shallow Well Jet Pump, SS, 1 HP (4HEZ2)
- DAYTON Liquid Operated, Bronze, Jet (5NAP8)
- DAYTON Liquid Operated, 316 SS, Jet (5NAR9)
- DAYTON Steam Operated, 316 SS, Jet (5NAT9)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT0)
- DAYTON Pump, Jet, Shallow Well (1D876)
- STAR WATER SYSTEMS Well Ejector 1/2Hp (SW05E-1630)
- Dayton Shallow Well Jet Pumps