Shop All Shallow Well Jet Pumps
Dayton
Liquid Operated, PVC, Jet
Mfr # 5NAU2
Zoro # G3459845
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material PVC
- Inlet 1/2 in NPT
- Suction/Discharge 3/4 in NPT
- Maximum Head 40 ft
- Length 5 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NAU2
- Zoro # G3459845
- UPC # 190735347270
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Length | 5 13/16 in |
Height | 1 7/8 in |
Width | 2 1/4 in |
Details
Item | Maintenance-Free Jet Pump |
Pump Material | PVC |
Inlet | 1/2 in NPT |
Suction/Discharge | 3/4 in NPT |
Maximum Head | 40 ft |
Sizing Factor | 0.2 |
Application | For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc. |
Type | Liquid Operated |
Max. Suction Lift Pumping Liquids | 27 ft |
Temp. Range | -40 Degrees to 70 Degrees F |
Inlet Pressure Pumping Liquids | 15 to 100 psi |
Description
Maintenance-Free Jet Pump, Liquid Operated, PVC Pump Material, Inlet 1/2 In. NPT, 3/4 In. NPT Suction/Discharge, 5-13/16 In. Length, Width 2-1/4 In., Height 1-7/8 In., -40 to 70 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Chemical Transfer Pump, 3", 210cc (NP-3070R)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 173 psi (1AV-1/2"-7/64)
- SPRINGER PARTS Rotor; Replaces Part# 22 1WF10H S3 (22 1WF10H S3SP)
- DWYER INSTRUMENTS Flowmeter, 065 Scfh Air (VFA-3)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN5)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN1)
- DAYTON Shallow Well Jet Pump, SS, 1 1/2 HP (4HEZ3)
- DAYTON Shallow Well Jet Pump, Plastic, 3/4 HP (4HEY5)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN6)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT1)
- SUPERIOR PUMP Hose Kit Sump Pump Universal (99624)
- Dayton Shallow Well Jet Pumps