Shop All Shallow Well Jet Pumps
Dayton
Liquid Operated, Cast Iron, Jet
Mfr # 5NAN6
Zoro # G3298057
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material Cast Iron
- Inlet 1-1/2 in NPT
- Suction/Discharge 2 in NPT
- Type Liquid Operated
- Height 4 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NAN6
- Zoro # G3298057
- UPC # 190735346914
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Height | 4 7/16 in |
Width | 3 1/2 in |
Length | 14 7/16 in |
Details
Item | Maintenance-Free Jet Pump |
Pump Material | Cast Iron |
Inlet | 1-1/2 in NPT |
Suction/Discharge | 2 in NPT |
Type | Liquid Operated |
Maximum Head | 40 ft |
Max. Suction Lift Pumping Liquids | 27 ft |
Sizing Factor | 2.85 |
Application | For Mixing Fluids, Moving Grains and Other Solid Granular Material |
Inlet Pressure Pumping Liquids | 35 to 150 psi |
Temp. Range | -40 Degrees to 230 Degrees F |
Description
Maintenance-Free Jet Pump, Liquid Operated, Cast Iron Pump Material, Inlet 1-1/2 In. NPT, 2 In. NPT Suction/Discharge, 14-7/16 In. Length, Width 3-1/2 In., Height 4-7/16 In., -40 to 230 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc, 0.75HP 115V (FPZT7450)
- ARO Diaphragm Pump, 35Gpm, Santoprene, 1", 6661 (666100-3AB-C)
- FLOJET Strainer, In Line, 3/8", FNPT (01740375G)
- SPRINGER PARTS Sched 5 Clamp Gasket 4 BUNA; Replaces Part# 40MVU-4 (40MVU-4SP)
- DAYTON Shallow Well Jet Pump, Plastic, 1 HP (4HEY6)
- DAYTON Steam Operated, 316 SS, Jet (5NAU1)
- DAYTON Pump, Jet, Shallow Well (1D874)
- DAYTON Pump, Jet, Shallow Well (1D878)
- DAYTON Shallow Well Jet Pump, SS, 1/2 HP (4HEY9)
- DAYTON Pump, Jet, Shallow Well (1D872)
- DAYTON Shallow Well Ejector, Bolt On (5UXL4)
- Dayton Shallow Well Jet Pumps