Shop All Shallow Well Jet Pumps
Dayton
Liquid Operated, Bronze, Jet
Mfr # 5NAR0
Zoro # G1087931
product price: $1,327.99
/ea
Free Shipping & Returns
$1,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material Bronze
- Inlet 1-1/2 in NPT
- Suction/Discharge 2 in NPT
- Length 14 7/16 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NAR0
- Zoro # G1087931
- UPC # 190735347058
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Length | 14 7/16 in |
Width | 3 1/2 in |
Height | 4 7/16 in |
Details
Item | Maintenance-Free Jet Pump |
Pump Material | Bronze |
Inlet | 1-1/2 in NPT |
Suction/Discharge | 2 in NPT |
Application | For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc. |
Max. Suction Lift Pumping Liquids | 27 ft |
Temp. Range | -40 Degrees to 230 Degrees F |
Inlet Pressure Pumping Liquids | 15 to 200 psi |
Sizing Factor | 2.85 |
Type | Liquid Operated |
Maximum Head | 40 ft |
Description
Maintenance-Free Jet Pump, Liquid Operated, Bronze Pump Material, Inlet 1-1/2 In. NPT, 2 In. NPT Suction/Discharge, 14-1/4 Length, Width 3-1/2, Height 4-7/16, -40 to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 1 1/2", 66615A-322-C (66615A-322-C)
- FLOWLINE Ultrasonic Level Transmitter, 18.0 Ft (LU81-5101)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-1/2"-#38)
- FLOWSERVE Seal, Pump Shaft, 1 In (51-100-05)
- DAYTON Shallow Well Jet Pump, SS, 1/2 HP (4HFA2)
- DAYTON Shallow Well Threaded Collar (4HFC1)
- DAYTON Steam Operated, Bronze, Jet (5NAR5)
- DAYTON Liquid Operated, PVC, Jet (5NAU6)
- DAYTON Shallow Well Jet Pump, CI, 1/2HP, 115/230V (5UXJ9)
- DAYTON Pump, Jet, Shallow Well (1D880)
- FLINT & WALLING Ejector, For 24PR56 (SW07E1432)
- Dayton Shallow Well Jet Pumps