Shop All Shallow Well Jet Pumps
Dayton
Liquid Operated, Bronze, Jet
Mfr # 5NAP8
Zoro # G2487721
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material Bronze
- Inlet 1 in NPT
- Suction/Discharge 1-1/2 in NPT
- Temp. Range -40 Degrees to 230 Degrees F
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NAP8
- Zoro # G2487721
- UPC # 190735347034
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Width | 2 3/4 in |
Length | 11 in |
Height | 3 13/16 in |
Details
Item | Maintenance-Free Jet Pump |
Pump Material | Bronze |
Inlet | 1 in NPT |
Suction/Discharge | 1-1/2 in NPT |
Temp. Range | -40 Degrees to 230 Degrees F |
Inlet Pressure Pumping Liquids | 15 to 200 psi |
Type | Liquid Operated |
Sizing Factor | 1.0 |
Maximum Head | 40 ft |
Max. Suction Lift Pumping Liquids | 27 ft |
Application | For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc. |
Description
Maintenance-Free Jet Pump, Liquid Operated, Bronze Pump Material, Inlet 1 In. NPT, 1-1/2 In. NPT Suction/Discharge, 11-1/16 Length, Width 2-3/4, Height 3-13/16, -40 to 230 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (511931)
- CENTRIPRO Guide Rail System, 3 In Flange, Cast Iron (A10-30)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup (S07B1K2KPNS000.)
- FILL-RITE Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet (FR1204H)
- DAYTON Steam Operated, 316 SS, Jet (5NAT7)
- DAYTON Steam Operated, Bronze, Jet, Width: 1 3/8 in (5NAR2)
- DAYTON Shallow Well Jet Pump, CI, 3/4HP, 115/230V (5UXK0)
- DAYTON Shallow Well Jet Pump, 1-1/2 HP, 115/230V (5UXK2)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN5)
- DAYTON Liquid Operated, PVC, Jet (5NAU4)
- RED LION Portable Sprnklr Pmp.5Hp (614430)
- Dayton Shallow Well Jet Pumps