Shop All Line Voltage Thermostats
Dayton
Line Volt Mechanical Tstat, Open on Rise, Vertical, DPST
Mfr # 4PU48C
Zoro # G3095951
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120 to 277V AC
- Sensor Type Bi-Metallic Spring
- Differential 2 Degrees to 4 Degrees F
- Display Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4PU48C
- Zoro # G3095951
- UPC # 190735331972
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/4 in |
Height | 4 3/4 in |
Depth | 1 1/2 in |
Overall Height | 4 3/4 in |
Overall Depth | 1 1/2 in |
Overall Width | 2 7/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 50 Degrees to 90 Degrees F, Thermostat Voltage 120 to 277V AC, Full Load Amps @ 120VAC 22 A, Full Load Amps @ 240VAC 22 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 2, Differential 2 Degrees to 4 Degrees F, Height 4 3/4 in, Width 2 3/4 in, Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 X 32x 1 Washable Electrostatic Furnace Air Filter (16321.E)
- AMERICAN WICK Wick Kerosene Heat Aw500 (AW-500)
- BELIMO Damper Actuator, 270"-lb, Spring Rtrn (EFCX120-S N4)
- TELEDYNE LAARS Pilot Assembly, Natural Gas (R0061600)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR7)
- DAYTON Plug-In Freeze Protection Thermostat, Open on Rise, 120VAC (48GP69)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, 30 Degrees to 110 Degrees F, SPDT, 24 to 600VAC (2NNR9)
- DAYTON Line Voltage Thermostat, 41 Degrees to 95 Degrees F, SPST, 120VAC (1UHG4)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY4)
- DAYTON Line Volt Mechanical Tstat, Open on Rise, wall, SPST, 120 to 277VAC (4PU49C)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2C9)
- Dayton Line Voltage Thermostats