Dayton

Line V T-stat, Heat, Cool, White, SPDT (Discontinued)


This Product is Discontinued
Shop for all Fan Coil Thermostats

Key Features

  • Fan Coil Thermostat Type Electric Line Voltage
  • Thermostat Switch Type SPDT
  • Switch Action Open/Close on Rise
  • Number of Switches 2
  • Thermostat Control Range 40 Degrees to 90 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth (In.) 1 1/4 in
Width (In.) 3 5/8 in
Height (In.) 4 1/4 in

Description

Fan Coil Thermostat, Electric Line Voltage, Thermostat Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 2, Thermostat Control Range 40 Degrees to 90 Degrees F, Differential (Deg. F) +/-2, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 1, Thermostat Number of Speeds 3, Fan Switching Hi-Med-Low, System Switching On-Off, Sensor Type NTC Thermistor, 4 1/4 in, Sensing Bulb Dia. (In.) -, 3 5/8 in, Sensing Bulb Length (In.) -, 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products