Shop All Limit Switch Heads
Dayton
Limit Swtch Head, Wbbl Stck, Top, UL/CSA/CE
Mfr # 11X479
Zoro # G4213885
original price:
$46.05
9% off
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Wobble Stick
- Actuator Location Top
- Actuator Length 3.7 in
- For Use With 11X458, 11X459, 11X460, 12T838, 12T881, 12T890, Mfr. No. 11X450
- NEMA Rating 13, 3, 4, 4X, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 11X479
- Zoro # G4213885
- UPC # 190735111710
- Country of Origin China
- Category Limit Switch Heads
Dimensions
Actuator Length | 3.7 in |
Overall Width | 1.52 in |
Overall Depth | 1.52 in |
Arm Depth | 5.46 in |
Arm Width | 1.52 in |
Overall Height | 5.46 in |
Manufacturer Warranty Length | 1 yr |
Description
Limit Switch Head, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 3.7 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel Not Specified, Movement Omnidirectional, Operating Force Not Applicable, Operating Temp. -4 Degrees to 176 Degrees F, NEMA Rating 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CE, CSA C22.2 No.14, UL508, For Use With 11X458, 11X459, 11X460, 12T838, 12T881, 12T890, Mfr. No. 11X450
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Unirise 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-01F-GRY-S)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA7)
- DAYTON Limit Switch Head, Roller Plungr, Top, IP67 (11X464)
- DAYTON Lmt Swtch Hd, Rllr Plungr, Side, Horizontal (11X473)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- DAYTON Lmt Swtch Hd, Wbbl Stck, Top, Omnidirctonl (11X481)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- HONEYWELL Limit Switch Replacement Rotary Head for LSM Series (LSZ1M)
- Dayton Switches