Shop All Limit Switches
Dayton
Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top
Mfr # 12T924
Zoro # G4170695
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Wobble Stick
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 15A @ 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T924
- Zoro # G4170695
- UPC # 190735116579
- Country of Origin China
- Category Limit Switches
Dimensions
Width | 3.39" |
Actuator Length - Limit Switch | 5.12 in |
Depth | 1.01" |
Body Height - Limit Switch | 1.76 in |
Actuator Length | 5.12" |
Height | 6.88" |
Body Width - Limit Switch | 3.39 in |
Body Depth - Limit Switch | 1.01 in |
Mounting Hole Diameter | 0.21 in |
Body Height | 1.76 in |
Body Depth | 1.01 in |
Body Width | 3.39 in |
Description
Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 480V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 5.12 in, Body Height - Limit Switch 1.76 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A (LC1D40A6B7)
- VICTRON ENERGY SmartSolar MPPT 75/10 Retail (SCC075010060R)
- NVENT HOFFMAN Reusable Filter, G28, 16 7/8 x 8 x 5/16 in (89096883SP)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- DAYTON Limit Switch, Coil Spring, Wobble Stick, SPDT, 10A @ 250V AC, Actuator Location: Top (12T962)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T951)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T897)
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T906)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T961)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T890)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (L100WN2M16)
- Dayton Switches