Shop All Limit Switches
Dayton
Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side
Mfr # 12T937
Zoro # G4028701
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T937
- Zoro # G4028701
- UPC # 190735116708
- Country of Origin China
- Category Limit Switches
Dimensions
Width | 1.57" |
Body Depth - Limit Switch | 0.63 in |
Body Width - Limit Switch | 1.57 in |
Depth | 1.54" |
Body Height - Limit Switch | 1.97 in |
Height | 4.17" |
Body Height | 1.97 in |
Body Width | 1.57 in |
Body Depth | 0.63 in |
Mounting Hole Diameter | 0.2 in |
Description
Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 300V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 12, 13, 4, 6, 6P, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Insulated (H07591)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, Aluminum (FS-500SS AL 24.00)
- FEIT ELECTRIC WIFI PWER STRIP WITH USB (POWERSTRIP/WIFI)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, DPDT, 10A @ 600V AC, Actuator Location: Top (12T852)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, DPDT, 10A @ 600V AC, Actuator Location: Top (12T850)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T896)
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T910)
- DAYTON Limit Switch, Wobble Stick, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (12T914)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T955)
- Dayton Switches