Shop All Limit Switches
Dayton
Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top
Mfr # 12T944
Zoro # G4170783
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T944
- Zoro # G4170783
- UPC # 190735116777
- Country of Origin China
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 1.18 in |
Body Depth - Limit Switch | 0.63 in |
Body Height - Limit Switch | 1.97 in |
Width | 1.18" |
Depth | 0.63" |
Height | 2.35" |
Body Depth | 0.63 in |
Body Width | 1.18 in |
Body Height | 1.97 in |
Mounting Hole Diameter | 0.17 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 300V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.18 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 12, 13, 4, 6, 6P, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ALE)
- WIEGMANN Enclosure Window Kit, 7.5 in. Hx5.5 in. W (WAPWK0503NF)
- LITTELFUSE Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C1PQ)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, DPDT, 10A @ 600V AC, Actuator Location: Top (12T852)
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T906)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (11X450)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T937)
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T910)
- TELEMECANIQUE SENSORS Limit switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS541H7)
- Dayton Limit Switches