Shop All Limit Switches
Dayton
Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top
Mfr # 13F513
Zoro # G4019294
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 5A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 13F513
- Zoro # G4019294
- UPC # 190735118191
- Country of Origin China
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 2.29 in |
Depth | 0.71" |
Body Height - Limit Switch | 1.27 in |
Roller Dia. | 11.0 mm |
Body Depth - Limit Switch | 0.71 in |
Height | 2.41" |
Roller Width | 4.0 mm |
Width | 2.29" |
Body Depth | 0.71 in |
Mounting Hole Diameter | 0.18 in |
Roller Diameter | 0.43 in |
Body Height | 1.27 in |
Body Width | 2.29 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 1.27 in, Body Width - Limit Switch 2.29 in, Body Depth - Limit Switch 0.71 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Micro, NEMA Rating 13, 3, 4, Mounting - Limit Switch Stem, Surface, Electrical Connection Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Green (WL-SW-050-50-GN)
- NORDYNE 621098R 120-24V 30Va Transformer (621098R)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, White (TRPSUPER7)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T956)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T896)
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (11X447)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T897)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, DPDT, 10A @ 600V AC, Actuator Location: Top (12T850)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007CR61B2)
- Dayton Limit Switches